
HDMI KVM Cable
Mfr # SKHDMMKVM10
Zoro # G822639812
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Connector Gender on First End
Male
Cable Length
10 ft
Connector on Second End Details
1x USB 2.0 - Male, 1x HDMI Digital Audio/Video - Male, 1x Mini-phone Audio - Male
Operating System Compatibility
Linux, ChromeOS, Windows, Mac OS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKHDMMKVM10
Zoro #
G822639812
UPC #
065030927208
Country of Origin
China
Dimensions
Cable Length
10 ft
Height
0.5 in
Width
0.8 in
Details
Color
Black
Connector Gender on First End
Male
Connector on Second End Details
1x USB 2.0 - Male, 1x HDMI Digital Audio/Video - Male, 1x Mini-phone Audio - Male
Operating System Compatibility
Linux, ChromeOS, Windows, Mac OS
Connector Gender on Second End
Male
Device Supported
Desktop Computer, Workstation, KVM Switch
Connector on First End Details
1x Mini-phone Audio - Male, 1x HDMI Digital Audio/Video - Male, 1x USB 2.0 Type A - Male
Item
KVM Cable
Description
KVM cable connects an HDMI computer to an HDMI KVM Switch that features USB 2.0 Simplifies setup by integrating the cables into a single bundle reducing the number of individual cables that need to be managed Universally compatible and works with any KVM or operating system including Windows/macOS/Linux and all hardware platforms such as Intel/AMD/Apple
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.