Zoro Homepage

HDMI KVM Cable USB 2.0 TAA

  • Mfr # SKHDMMKVM-06-TAA

  • Zoro # G522639679


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
0.8 in
Connector on First End Details
1 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male, 1 x HDMI Digital Audio/Video - Male
Device Supported
Computer, Workstation, KVM Switch
Connector Gender on Second End
Male
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKHDMMKVM-06-TAA
Zoro #
G522639679
UPC #
065030926966
Country of Origin
United States

Dimensions

Width
0.8 in
Height
0.5 in
Cable Length
6 ft

Details

Item
KVM Cable
Connector on First End Details
1 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male, 1 x HDMI Digital Audio/Video - Male
Device Supported
Computer, Workstation, KVM Switch
Connector Gender on Second End
Male
Operating System Compatibility
ChromeOS, Windows, Mac OS, Linux
Connector Gender on First End
Male
Features
Clutter-free
Connector on Second End Details
1 x HDMI Digital Audio/Video - Male, 1 x USB 2.0 Type A - Male, 1 x Mini-phone Audio - Male
Color
Black

Description

TAAcompliant KVM cable connects an HDMI computer to a KVM Switch that features USB 2.0 Simplifies setup by integrating the cables into a single bundle reducing the number of individual cables that need to be managed Universally compatible and works with any KVM or operating system including Windows macOS Linux and all hardware platforms such as Intel AMD Apple

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.