Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI KVM EXTENDER OVER IP NETWORK, 4K 60HZ, DRIVERLESS, HDMI AND USB OVER ETHERN

  • Mfr # IH2006-KVM-EXTENDER

  • Zoro # G521707300


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Device Type
KVM Extender
Input Voltage
100 V AC, 240 V AC
Graphic Mode
4K
Mount Type
Wall Mountable
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH2006-KVM-EXTENDER
Zoro #
G521707300
UPC #
65030912822
Country of Origin
Viet Nam

Dimensions

Receiver Height
0.80 in
Receiver Length
4.20 in
Receiver Width
4.10 in
Transmitter Height
0.80 in
Transmitter Length
4.20 in
Transmitter Width
4.10 in

Details

Device Type
KVM Extender
Input Voltage
100 V AC, 240 V AC
Graphic Mode
4K
Mount Type
Wall Mountable
Network (RJ-45)
Yes
Power Consumption
10 W
HDMI
Yes
Connectivity Technology
Wired
Input Voltage Range
100 - 240 AC
Data Link Protocols
TCP/IP
Power Plug Type
Type M
Number of Network (RJ-45) Ports
2
Number of USB Ports
5
Platform Supported
Mac, Windows, Linux
Number of HDMI Ports
3
Color
Black
Host Interface
HDMI
Item
KVM Extender Transmitter/Receiver
Max. Resolution
3840 x 2160
USB
Yes

Description

ET/CAT6, AVOIP, TRANSMITTER AND RECEIVER KIT, INCLUDES MOUNTING KITS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.