Zoro Homepage

HDMI KVM Extender over IP/Ethernet 4K

  • Mfr # SV565HDIP

  • Zoro # G116424483


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Graphic Mode
4K
Input Voltage Range
100V AC to 240V AC
Mount Type
Desktop
Input Voltage
240 V AC, 120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV565HDIP
Zoro #
G116424483
UPC #
65030877947
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Depth
5.10 in
Transmitter Height
1.10 in
Transmitter Width
4.60 in
Transmitter Depth
5.10 in
Receiver Width
4.60 in
Receiver Height
1.10 in

Details

HDMI
Yes
Graphic Mode
4K
Input Voltage Range
100V AC to 240V AC
Mount Type
Desktop
Input Voltage
240 V AC, 120 V AC
Maximum Operating Distance
330 ft
Item
KVM Console/Extender
Number of Network (RJ-45) Ports
2
USB
Yes
REACH free of SVHC
Yes
Number of HDMI Ports
2
Number of USB Ports
5
Power Consumption
18 W
Connectivity Technology
Wired
Number of Remote Users Supported
1
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Color
Black
Network (RJ-45)
Yes
Max. Resolution
3840 x 2160
Number of Computers Supported
1
Package Contents
1 x Transmitter Unit, 1 x Receiver Unit, 2 x Universal Power Adapters (NA, JP, EU, UK, AU/NZ), 2 x Mounting Kits, 2 x Ethernet Cables, 2 x DB9 Serial Adapters, 2 x RJ11 Serial Cables, 1 x HDMI Cable (1.2 m), 1 x USB Cable (1.5 m), 8 x Rubber Feet, 1 x Plastic Screwdriver, 1 x Quick-Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.