
HDMI KVM RECEIVER OVER IP NETWORK FOR THE IH2006 PRODUCT SERIES, 4K 60HZ, DRIVER
Mfr # IH2006-KVM-RX
Zoro # G721707100
product price: $245.99
/ea
Free Shipping & Returns
Key Features
USB
Yes
Color
Black
Graphic Mode
4K
Data Link Protocols
TCP/IP
Power Plug Type
Type M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IH2006-KVM-RX
Zoro #
G721707100
UPC #
824142422120
Country of Origin
China
Details
USB
Yes
Color
Black
Graphic Mode
4K
Data Link Protocols
TCP/IP
Power Plug Type
Type M
Host Interface
HDMI
Input Voltage
240 V AC, 100 V AC
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of HDMI Ports
1
Input Voltage Range
100 - 240 AC
Platform Supported
Mac, Linux
Number of Network (RJ-45) Ports
1
Device Type
KVM Extender
HDMI
Yes
Power Consumption
10 W
Number of USB Ports
3
Mount Type
Wall Mountable
Max. Resolution
3840 x 2160
Item
KVM Extender Receiver
Description
LESS, AVOIP, INCLUDES MOUNTING KIT, RECEIVER ONLY
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.