
HDMI Over CAT5 Extender w/ Power Over Cable RS232 Ethernet (Discontinued)
- Mfr # ST121HDBT5
- Zoro # G5173997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST121HDBT5
Zoro #
G5173997
UPC #
65030855006
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.5 in
Length
5.47 in
Height
1.46 in
Details
Color
Black
Material
Aluminum
Includes
HDMI extender, CAT5 cable, grounding wires, instruction manual, HDMI receiver, mounting brackets, IR sensor kit (transmitter cable & receiver cable), foot pad sets, universal power adapter (NA, EU, UK, AU)
Input Voltage
100 - 240 AC
Output Voltage
12 DC
Max. Resolution
4096 x 2160 (4K) @ 30 Hz (35 meters)<br>
1920 x 1080 (1080p) @ 60 Hz (100 meters)
Product Type
Video Extender Transmitter/Receiver
Description
Use this HDBaseT extender to extend your HDMI signal by up to 330ft (100m) over CAT5 - Works with HDMI source devices such as computers, Blu-ray players & TV set top boxes and HDMI monitors, televisions and projectors - Supports resolutions up to 1920x1200 or 1080p - HDMI over Ethernet Extender / HDBaseT Extender / 4K HDMI Extender / RS232 HDMI Extender - Extend an HDMI signal to locations where power outlets are limited - Extends 10/100 network, infrared, serial control, and Power over Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.