Zoro Homepage

HDMI Over CAT5e / CAT6 Extender - 4K

  • Mfr # ST121HDBTPW

  • Zoro # G916440485


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Form Factor
Desktop
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
HDMI In
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST121HDBTPW
Zoro #
G916440485
UPC #
65030854177
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Width
2.64 in
Receiver Height
0.98 in
Receiver Depth
3.15 in
Depth
3.1 in

Details

Network (RJ-45)
Yes
Form Factor
Desktop
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
HDMI In
Yes
HDMI Out
Yes
Number of Output Devices Supported
1
Number of Input Devices Supported
1
Twisted Pair Cable Standard
Category 6
Number of Network (RJ-45) Ports
2
REACH free of SVHC
Yes
Number of HDMI Outputs
1
Includes
HDMI extender HDMI Receiver, 4 x Mounting Brackets, 2 x Foot Pad Set, Universal Power Adapter (NA / EU / UK / AU), 2 x Grounding Wire, 2 x Screw Set, 5ft (1.5m) Cat5e Cable, Instruction Manual
Item
Video Extender Receiver
Standards
CE, FCC
Graphics Modes
4K
Maximum Operating Distance
330 ft
Media Type Supported
Twisted Pair
Maximum Video Resolution
4096 x 2160
Base Unit Connectivity Technology
Wired
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.