Zoro Homepage

HDMI RECEIVER OVER IP NETWORK FOR THE IH2006 PRODUCT SERIES, 4K 60HZ, DRIVERLESS

  • Mfr # IH2006-HDMI-RX

  • Zoro # G321707463


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Device Type
KVM Extender
Input Voltage
100 V AC, 240 V AC
Number of USB Ports
1
HDMI
Yes
Number of HDMI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH2006-HDMI-RX
Zoro #
G321707463
UPC #
65030912679
Country of Origin
China

Details

Device Type
KVM Extender
Input Voltage
100 V AC, 240 V AC
Number of USB Ports
1
HDMI
Yes
Number of HDMI Ports
1
Mount Type
Wall Mountable
Number of Network (RJ-45) Ports
1
Data Link Protocols
TCP/IP
Power Plug Type
Type M
Max. Resolution
3840 x 2160
Host Interface
HDMI
Connectivity Technology
Wired
Network (RJ-45)
Yes
USB
Yes
Color
Black
Platform Supported
Mac, Linux
Item
KVM Extender Receiver
Graphic Mode
4K
Power Consumption
10 W
Input Voltage Range
100 - 240 AC

Description

, AVOIP, INCLUDES MOUNTING KIT, RECEIVER ONLY

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.