
HDMI to VGA Adapter 1080p
Mfr # HD2VGAE3
Zoro # G115232041
product price: $19.99
/eaKey Features
Cable Length
7.50 in
Features
Active, Lightweight
Length
9.2 in
Height
0.6 in
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD2VGAE3
Zoro #
G115232041
UPC #
65030907729
Country of Origin
China
Dimensions
Cable Length
7.50 in
Length
9.2 in
Height
0.6 in
Width
1.8 in
Details
Item
Video Adapter
Features
Active, Lightweight
Jacket Material
Polyvinyl Chloride (PVC)
Material
Plastic
Adapter Type
HDMI/VGA
Operating System Compatibility
macOS, Windows, ChromeOS, Linux
Connector on Second End Details
(1) 15-pin HD-15 VGA - Female
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector Type on First End
HDMI Digital Audio/Video - Male
Maximum Resolution Supported
1920 x 1200
Connector Type on Second End
HD-15 VGA - Female
Connector Gender on First End
Male
Connector Gender on Second End
Female
Connection A
1 x HDMI Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 VGA - Female
Color
Black
Description
HDMI to VGA Adapter converts from an HDMI video source to a VGA output for connecting legacy monitors/displays; Supports up to 1920x1200/1920x1080 1080p - Universal Video Converter is compatible with any OS - Works with HDMI laptops/desktops/Chromebooks from all hardware platforms Intel/ Nvidia/AMD - No power adapter or USB power connection required reduces clutter and simplifies the setup - Connect a VGA monitor or projector or add a secondary extended/mirrored display to a workstation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.