Zoro Homepage

HDMI TO VGA ADAPTER, ACTIVE VIDEO CONVERTER FOR LAPTOP/DESKTOP, 1920X1080 (1080P

  • Mfr # HD2VGAE3

  • Zoro # G922443067


product price: $22.45
/ea

Key Features

Connector Gender on Second End
Female
Features
Active, Lightweight
Jacket Material
Polyvinyl Chloride (PVC)
Material
Plastic
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD2VGAE3
Zoro #
G922443067
UPC #
65030909648
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in
Length
9.2 in
Cable Length
7.50 in
Width
1.8 in

Details

Connector Gender on Second End
Female
Features
Active, Lightweight
Jacket Material
Polyvinyl Chloride (PVC)
Material
Plastic
Connection A
1 x HDMI Digital Audio/Video - Male
Item
Video Adapter
Operating System Compatibility
macOS, Windows, ChromeOS, Linux
Connector Gender on First End
Male
Connection B
1 x 15-pin HD-15 VGA - Female
Color
Black
Adapter Type
HDMI/VGA
Maximum Resolution Supported
1920 x 1200

Description

), HDMI SOURCE TO VGA MONITOR/DISPLAY/PROJECTOR

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.