
HDMI to VGA Adapter Converter for Desktop PC / Laptop / Ultrabook - 1920x1080 -
Mfr # HD2VGAE2
Zoro # G416488093
product price: $46.59
/eaKey Features
Connector Gender on First End
Male
Color
Black
Cable Length
9.60 in
Connector Gender on Second End
Female
End of Life Manual Availability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD2VGAE2
Zoro #
G416488093
UPC #
65030850926
Country of Origin
China
Dimensions
Cable Length
9.60 in
Details
Connector Gender on First End
Male
Color
Black
Item
Video Adapter
Connector Gender on Second End
Female
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Connection A
1 x 19-pin HDMI Digital Audio/Video - Male
Features
Active
Environmental Certification
EU RoHS
Standards
CE, FCC, UL
Connection B
1 x 15-pin HD-15 - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.