
HDMI to VGA Video Adapter Converter wit
Mfr # HD2VGAA2
Zoro # G516554285
product price: $35.69
/eaKey Features
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Environmental Certification
EU RoHS
Color
Black
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD2VGAA2
Zoro #
G516554285
UPC #
65030850995
Country of Origin
China
Dimensions
Cable Length
6.90 in
Details
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Environmental Certification
EU RoHS
Color
Black
REACH free of SVHC
Yes
Connection B
1 x Mini-phone Audio - Female, 1 x 15-pin HD-15 - Female, 1 x 5-pin Micro USB Type B - Female
Features
Active
Item
Video Adapter
End of Life Manual Availability
Yes
Standards
CE, FCC, UL
Connection A
1 x 19-pin HDMI Digital Audio/Video - Male
Connector Gender on First End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.