Zoro Homepage

HDMI/DP to DVI/DP KVM Cable

  • Mfr # SKDVI2HDDP06MMKVM06T

  • Zoro # G922639934


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Width
2.4 in
Connector on First End Details
1x DVI-D Digital Video - Male, 1x USB 2.0 Type B - Male, 1x Mini-phone stereo Audio - Male, 1x Displayport Digital Audio/Video - Male
Connector Gender on Second End
Male
Device Supported
KVM Switch, Display, Workstation, Desktop Computer, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKDVI2HDDP06MMKVM06T
Zoro #
G922639934
UPC #
065030926355
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft
Width
2.4 in
Height
0.6 in

Details

Item
KVM Cable
Connector on First End Details
1x DVI-D Digital Video - Male, 1x USB 2.0 Type B - Male, 1x Mini-phone stereo Audio - Male, 1x Displayport Digital Audio/Video - Male
Connector Gender on Second End
Male
Device Supported
KVM Switch, Display, Workstation, Desktop Computer, Monitor
Connector Gender on First End
Male
Operating System Compatibility
Windows, Linux, ChromeOS, Mac OS
Features
Passive
Data Transfer Rate
480-Mbit/s
Connector on Second End Details
1x Mini-phone stereo Audio - Male, 1x Displayport Digital Audio/Video - Male, 1x HDMI Digital Audio/Video - Male, 1x 4-pin USB 2.0 Type A - Male

Description

- TAA-compliant KVM cable connects an HDMI and DP computer to a Dual-Monitor DVI and Displayport KVM Switch that features USB 2.0 - Simplifies setup by integrating the cables into a single bundle reducing the number of individual cables that need to be managed - Universally compatible and works with any KVM or operating system including Windows/macOS/Linux and all hardware platforms such as Intel/AMD/Apple

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.