
Heavy Duty Casters for Rack - Caster Kit
Mfr # RKCASTER2
Zoro # G916471946
product price: $71.55
/eaKey Features
Features
Swivel, Heavy Duty
Diameter
2"
Maximum Load Capacity
552.50 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Plastic, Steel, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKCASTER2
Zoro #
G916471946
UPC #
65030883030
Country of Origin
China
Dimensions
Diameter
2"
Height
2.9 in
Length
3.6 in
Width
2.6 in
Details
Features
Swivel, Heavy Duty
Maximum Load Capacity
552.50 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Plastic, Steel, Rubber
Color
Silver, Black
Package Contents
4 x Casters, M6 Screws, Washers, M6 Nuts
Item
Caster
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.