
HEAVY DUTY HEIGHT ADJUSTABLE CEILING PROJECTOR MOUNT UP TO 33LB/15KG - BALL JOIN
Mfr # PROJCEILMNT2
Zoro # G614909314
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Aluminum
Length
13.90 in
Maximum Load Capacity
33.07 lb
Device Supported
Projector
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PROJCEILMNT2
Zoro #
G614909314
UPC #
65030884136
Country of Origin
Taiwan, Province of China
Dimensions
Length
13.90 in
Details
Item
Ceiling Mount
Material
Steel, Aluminum
Maximum Load Capacity
33.07 lb
Device Supported
Projector
Standards
TAA Compliant
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.