High Resolution VGA Monitor Cable
- Mfr # MXT101MMHQ50
- Zoro # G116450987
product price:Â
$
46.29
/ea
Key Features
Cable Length
50 ft
Color
Black
Cable Type
Coaxial
Features
Ferrite Bead, Strain Relief, Molded, EMI Protection
Gauge
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXT101MMHQ50
- Zoro #
- G116450987
- UPC #
- 65030793193
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Cable Type
- Coaxial
- Features
- Ferrite Bead, Strain Relief, Molded, EMI Protection
- Gauge
- 28 AWG
- REACH free of SVHC
- Yes
- Connection A
- 1 x HD-15 - Male
- Connector Gender on Second End
- Male
- Connector Gender on First End
- Male
- Compatible With
- Monitor
- Environmental Certification
- EU RoHS
- Conductor Material
- Copper
- Connection B
- 1 x HD-15 - Male
- Environmentally Friendly
- Yes
- End of Life Manual Availability
- Yes
- Device Supported
- Monitor, Video Device
- Supported Resolution
- 1920 x 1200
Dimensions
- Cable Length
- 50 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.