Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP 455883-B21 Comp SFP+ Fiber Module - 10GBASE-SR - TAA

  • Mfr # 455883B21ST

  • Zoro # G121724523


product price: $96.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455883B21ST
Zoro #
G121724523
UPC #
065030865333
Country of Origin
Taiwan, Province of China

Description

The 455883B21ST is a TAA compliant HPE 455883-B21 compatible fiber transceiver module that has been designed, programmed and tested to work with HPE brand switches and routers. It delivers dependable 10 GbE connectivity over fiber cable, for 10GBASE-SR compliant networks, with a maximum distance of up to 300 m (984 ft). Technical Specifications: Wavelength: 850 nm Maximum Data Transfer Rate: 11.1 Gbps Type: Multi Mode Fiber Connection Type: LC Connector Maximum Transfer Distance: 300 m (984 ft) MTBF: 3,068,049 hours Power Consumption: Less than 1 Watt Digital Diagnostics Monitoring (DDM): Yes This SFP+ fiber module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech.com SFPs StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.