
HPE 3CSFP91 COMPATIBLE SFP - 1000BASE-SX 1GBPS - 1GBE MODULE - 1GE GIGABIT ETHER
Mfr # 3CSFP91ST
Zoro # G114908749
product price: $35.99
/eaKey Features
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Compatibility
Multi-Source Agreement Compliant, HPE Routers. HPE Switches: 3812, 3824, 3848, 4070.
Network Technology
1000Base-SX
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CSFP91ST
Zoro #
G114908749
UPC #
65030868563
Country of Origin
China
Dimensions
Height
0.5 in
Depth
2.2 in
Width
0.5 in
Details
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Compatibility
Multi-Source Agreement Compliant, HPE Routers. HPE Switches: 3812, 3824, 3848, 4070.
Network Technology
1000Base-SX
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Connector Type
LC
Item
SFP (mini-GBIC) Module
Number of Ports
1
Application
Data Networking, Optical Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.