Zoro Homepage

HPE 453154-B21 COMPATIBLE SFP - 1000BASE-T 1GBPS - 1GBE MODULE - 1GE GIGABIT ETH

  • Mfr # 453154B21ST

  • Zoro # G514908912


product price: $29.55
/ea

Key Features

Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Compatibility
Multi-Source Agreement Compliant, HP BladeSystem c-Class Product. HPE Switches: 6120XG, 6120G, Flex Fabric, BLc 7000.
Depth
2.9 in
Width
0.6 in
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453154B21ST
Zoro #
G514908912
UPC #
65030865326
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.9 in
Width
0.6 in
Height
0.6 in

Details

Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Compatibility
Multi-Source Agreement Compliant, HP BladeSystem c-Class Product. HPE Switches: 6120XG, 6120G, Flex Fabric, BLc 7000.
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Network Technology
1000Base-TX
Item
SFP (mini-GBIC) Module
Application
Data Networking
Number of Ports
1
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.