Zoro Homepage

HPE AJ716B COMPATIBLE SFP+ - 8G FIBER CHANNEL SW 8GBPS - 8GBE MODULE - 8GE GIGIA

  • Mfr # AJ716BST

  • Zoro # G214908847


product price: $27.85
/ea

Key Features

Width
0.5 in
Media Type Supported
Optical Fiber
Ethernet Technology
8 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ716BST
Zoro #
G214908847
UPC #
65030868518
Country of Origin
China

Dimensions

Width
0.5 in
Height
0.5 in
Depth
2.3 in

Details

Media Type Supported
Optical Fiber
Ethernet Technology
8 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) LC Duplex Fiber Channel Network
Network Technology
Fiber Channel
Compatibility
MSA Compliant
Connector Type
LC
Item
SFP+ Transceiver Module
Application
Optical Network, Data Networking
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.