Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPE AJ717A COMPATIBLE SFP+ - 8G FIBER CHANNEL WW 8GBPS - 8GBE MODULE - 8GE GIGIA

  • Mfr # AJ717AST

  • Zoro # G014908771


product price: $32.59
/ea

Key Features

Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex Fiber Channel Network
Height
0.5 in
Fiber Mode Supported
Single-mode
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJ717AST
Zoro #
G014908771
UPC #
65030868570
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.5 in
Depth
2.3 in

Details

Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex Fiber Channel Network
Fiber Mode Supported
Single-mode
Ethernet Technology
8 Gigabit Ethernet
Network Technology
Fiber Channel
Compatibility
MSA Compliant, HPE Routers. HPE Switches: SN6000, SN6500, SN8600B, StoreFabric.
Connector Type
LC
Item
SFP+ Transceiver Module
Application
Optical Network, Data Networking
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.