Zoro Homepage

HPE J4858C COMPATIBLE SFP - 1000BASE-SX 1GBPS - 1GBE MODULE - 1GE GIGABIT ETHERN

  • Mfr # J4858CST

  • Zoro # G614909017


product price: $60.09
/ea

Key Features

Depth
2.2 in
Fiber Mode Supported
Multi-mode
Ethernet Technology
1.25 Gigabit Ethernet
Height
0.5 in
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4858CST
Zoro #
G614909017
UPC #
65030865289
Country of Origin
China

Dimensions

Depth
2.2 in
Height
0.5 in
Width
0.6 in

Details

Fiber Mode Supported
Multi-mode
Ethernet Technology
1.25 Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Network Technology
1000Base-SX
Compatibility
MSA Compliant, HPE Routers. HPE Switches: 1400, 1700, 1820, 2520, 2530.
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Module
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Data Networking, Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.