Zoro Homepage

HPE J8177C COMPATIBLE SFP - 1000BASE-T 1GBPS - 1GBE MODULE - 1GE GIGABIT ETHERNE

  • Mfr # J8177CST

  • Zoro # G814909022


product price: $52.79
/ea

Key Features

Depth
2.7 in
Connector Type
RJ-45
Ethernet Technology
1.25 Gigabit Ethernet
Compatibility
MSA Compliant, HPE Routers. HPE Switches 1810, 1820, 2530, 2610, 2620.
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J8177CST
Zoro #
G814909022
UPC #
65030865234
Country of Origin
China

Dimensions

Depth
2.7 in
Width
0.6 in
Height
0.6 in

Details

Connector Type
RJ-45
Ethernet Technology
1.25 Gigabit Ethernet
Compatibility
MSA Compliant, HPE Routers. HPE Switches 1810, 1820, 2530, 2610, 2620.
Interfaces/Ports Details
(1) RJ-45 Duplex 1000Base-T LAN
Network Technology
1000Base-T
Media Type Supported
Twisted Pair
Item
SFP (mini-GBIC) Module
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.