HPE J9153A COMPATIBLE SFP+ - 10GBE DDM
Mfr # J9153A-ST
Zoro # G314909317
product price: $900.49
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-ER
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9153A-ST
Zoro #
G314909317
UPC #
65030886338
Country of Origin
China
Details
Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-ER
Fiber Mode Supported
Single-mode
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Item
SFP+ Transceiver Module
Application
Optical Network, Data Networking
Number of Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.