
HPE JG661A COMPATIBLE QSFP+ - 40GBASE-LR4 40GBPS - 40GBE MODULE - 40GE GIGABIT E
Mfr # JG661A-ST
Zoro # G314909454
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Single-mode
Network Technology
40GBase-LR4
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JG661A-ST
Zoro #
G314909454
UPC #
65030886215
Country of Origin
China
Details
Item
QSFP+ Transceiver Module
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Single-mode
Network Technology
40GBase-LR4
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Ethernet Technology
40 Gigabit Ethernet
Compatibility
MSA Compliant
Application
Optical Network, Data Networking
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.