
HPE JL563A COMPATIBLE SFP+ - 10GBE
Mfr # JL563A-ST
Zoro # G014909235
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-T
Connector Type
RJ-45
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JL563A-ST
Zoro #
G014909235
UPC #
65030886147
Country of Origin
China
Details
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-T
Connector Type
RJ-45
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Item
SFP+ Transceiver Module
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.