Shop STARTECH.COM
See all product information
Create Account
(ICUSB2322F) Connector Adapter
- Mfr # ICUSB2322F
- Zoro # G116424629
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Serial - Male
Color
Black
Operating System Compatibility
Standards
FCC, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICUSB2322F
- Zoro #
- G116424629
- UPC #
- 65030843492
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Data Transfer Adapter
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Serial - Male
- Color
- Black
- Operating System Compatibility
- Standards
- FCC, CE
- End of Life Manual Availability
- Yes
- Environmentally Friendly
- Yes
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
- Connector on First End Details
- 1 x 4-pin USB 2.0 Type A - Male
- Package Contents
- 2 Port FTDI USB to Serial RS232 Adapter Cable with COM Retention, 1x Driver CD, 1x Instruction Manual, 1x Wall Mounting Kit
- Connector Gender on Second End
- Male
- Number of Ways
- 2-way
- Product Material
- Plastic
- Connector Gender on First End
- Male
- REACH free of SVHC
- Yes
- Connector on Second End Details
- 2 x 9-pin DB-9 RS-232 Serial - Male
- Environmental Certification
- EU RoHS
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.