(ICUSB232SM3) Connector Adapter
- Mfr # ICUSB232SM3
- Zoro # G116450383
product price:Â
$
44.35
/ea
Key Features
End 1 Connection Type
DB-9 RS-232 Serial - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
REACH free of SVHC
Yes
Connector Gender on Second End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ICUSB232SM3
- Zoro #
- G116450383
- UPC #
- 65030842440
- Country of Origin
- China
- Item
- Data Transfer Adapter
- End 1 Connection Type
- DB-9 RS-232 Serial - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- REACH free of SVHC
- Yes
- Connector Gender on Second End
- Male
- Connector on First End Details
- 1 x 9-pin DB-9 RS-232 Serial - Male
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
- Connector Gender on First End
- Male
- Package Contents
- 3ft USB to RS232 DB9 Serial Adapter Cable - M/M, 1 x Driver Mini-CD, 2 x Cable Nut, 1 x Instruction Manual
- Connector on Second End Details
- 1 x USB 2.0 Type A - Male
- Environmentally Friendly
- Yes
- Operating System Compatibility
- Environmental Certification
- EU RoHS
- End of Life Manual Availability
- Yes
Dimensions
- Overall Length
- 3 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.