Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INCREASE PRODUCTIVITY AND FREE UP SPACE BY MOUNTING FOUR MONITORS TO THIS ATTRAC

  • Mfr # ARMBARQUAD

  • Zoro # G314903193


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel, Aluminum
Height
32.2"
Width
12.4"
Weight Capacity
70.55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMBARQUAD
Zoro #
G314903193
UPC #
65030870016
Country of Origin
China

Dimensions

Height
32.2"
Width
12.4"
Depth
34.8"
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Black
Material
Steel, Aluminum
Weight Capacity
70.55 lb
Mounting
Freestanding, Desktop
Environmentally Friendly
Yes
Maximum Load Capacity
70.55 lb
VESA Mount Standard
75 x 75, 100 x 100
Package Contents
(2) crossbars, (1) baseplate, (1) lower pole, (1) upper pole, (1) pole connector, (2) cablexmanagement clips, (1) cap, (1) 3 mm hex key, (1) 5 mm hex key, (1) 6 mm hex key, 1(6) M4x12 mm screws, 1(6) M5x12 mm screws, 1(6) washers, (1) instruction manual
Features
Swivel, Cable Management, Rugged, Heavy Duty, Scratch Resistant, 360° Rotation, Adjustable, Tilt, Powder Coated
Item
Monitor Stand
Green Environmental Attribute
Environmentally Friendly
Includes
2 x crossbars, 1 x baseplate, 1 x lower pole, 1 x upper pole, 1 x pole connector, 2 x cablexmanagement clips, 1 x cap, 1 x 3 mm hex key, 1 x 5 mm hex key, 1 x 6 mm hex key, 16 x M4x12 mm screws, 16 x M5x12 mm screws, 16 x washers, 1 x instruction manual.
Application
Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.