Zoro Homepage

INCREASE PRODUCTIVITY BY MOUNTING TWO MONITORS UP TO 30INCH, WITH FULL-MOTION AR

  • Mfr # ARMSLIMDUO

  • Zoro # G814903198


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Height
17.7"
Width
3.7"
Weight Capacity
33.07 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMSLIMDUO
Zoro #
G814903198
UPC #
65030864527
Country of Origin
China

Dimensions

Height
17.7"
Width
3.7"
Maximum Screen Size Supported
32"
Height Adjustable
Yes
Minimum Screen Size Supported
12"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
12 in
Length
0.60 in

Details

Color
Black
Material
Aluminum
Weight Capacity
33.07 lb
Number of Displays Supported
2
Mounting Pattern
100 x 100, 75 x 75
Environmentally Friendly
Yes
Package Contents
(1) Mounting Arm, (2) Desk Clamps (Upper Bracket), (2) Desk Clamps (Lower Bracket), (2) VESA Monitor Mounts, (8) M4x12 mm Screws, (8) M4x30 mm Screws, (8) Plastic Spacers, (1) M4 Allen Key, (1) M5 Allen Key, (8) M6x12mm Screws, (4) M8x12 mm Screws, (1) Instruction Manual
Maximum Load Capacity
33.07 lb
Device Supported
Monitor
Green Environmental Attribute
Environmentally Friendly
Item
Mounting Arm
Features
Swivel, Full Motion, Cable Management, USB Port, Tilt, Quick Release Mechanism, Rotate, Pivot, Durable, Articulating, Ergonomic, 360° Rotation; Height Adjustable
Includes
(1) Mounting Arm, (2) Desk Clamps (Upper Bracket), (2) Desk Clamps (Lower Bracket), (2) VESA Monitor Mounts, (8) M4x12 mm Screws, (8) M4x30 mm Screws, (8) Plastic Spacers, (1) M4 Allen Key, (1) M5 Allen Key, (8) M6x12mm Screws, (4) M8x12 mm Screws, (1) Instruction Manual.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.