INDUSTRIAL 6 PORT GIGABIT ETHERNET SWITCH - UP TO 30W PER 4 POE PORTS - 75C TO -

  • Mfr # IES1G52UP12V

  • Zoro # G214883182


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall, DIN Rail
Length
5.6 in
Connector Type
Terminal Block
Width
4.1 in
Includes
Ethernet Switch, Mounting Hardware Kit, Quick-Start Guide, Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IES1G52UP12V
Zoro #
G214883182
UPC #
65030889834
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.6 in
Width
4.1 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Wall, DIN Rail
Connector Type
Terminal Block
Includes
Ethernet Switch, Mounting Hardware Kit, Quick-Start Guide, Terminal Block
PoE Budget
120 W
Environmentally Friendly
Yes
Network Technology
1000Base-T, 1000Base-X
Total Number of Expansion Slots
2
Shared SFP Slot
Yes
Ethernet Technology
Gigabit Ethernet
Plug/Connector Type
Terminal Block
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
Yes
Networking Standards
IEEE 802.3, IEEE 802.3x, IEEE 802.3at, IEEE 802.3af
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Network Ports
5
Network (RJ-45)
Yes
Port/Expansion Slot Details
1 x Gigabit Ethernet TP/SFP Combo, 4 x Gigabit Ethernet PoE+, 1 x Gigabit Ethernet Expansion Slot
Number of SFP Slots
2
PoE (RJ-45) Port
Yes
Material
Aluminum, Steel
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Housing Material
Aluminum, Steel
Modular
Yes
Layer Supported
2
Mounting Type
Wall Mountable, DIN Rail Mountable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.