Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDUSTRIAL GIGABIT ETHERNET POE INJECTOR - POWER OVER ETHERNET INJECTOR - UP TO

  • Mfr # POEINJ30W

  • Zoro # G114882940


product price: $61.19
/ea

Key Features

Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3at, IEC 61000-4-2, IEC 61000-4-4, IEC 61000-4-5, EN 60068-2-6, EN 60068-2-32, MET (UL) 60950-1, EN60950-1
Mounting
DIN Rail/Wall Mount
Includes
POEINJ30W PoE Injector, Mounting Hardware Kit, Quick-Start Guide, Terminal Block to Barrel Power Connector Adapter, Terminal Block
Color
Black
Input Ports
1 x Fast Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POEINJ30W
Zoro #
G114882940
UPC #
65030891363
Country of Origin
Taiwan, Province of China

Details

Item
PoE Injector
Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3at, IEC 61000-4-2, IEC 61000-4-4, IEC 61000-4-5, EN 60068-2-6, EN 60068-2-32, MET (UL) 60950-1, EN60950-1
Mounting
DIN Rail/Wall Mount
Includes
POEINJ30W PoE Injector, Mounting Hardware Kit, Quick-Start Guide, Terminal Block to Barrel Power Connector Adapter, Terminal Block
Color
Black
Input Ports
1 x Fast Ethernet
Protection Type
Overload Protection
Output Ports
1 x PoE+
Input Voltage
56 V DC
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Form Factor
DIN Rail/Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.