
JUNIPER SFP-1GE-FE-E-T COMPATIBLE SFP - 1000BASE-T 1GBPS - 1GBE MODULE - 1GE GIG
Mfr # SFP1GEFEETST
Zoro # G714909306
product price: $50.79
/eaKey Features
Interfaces/Ports Details
(1) RJ-45 Duplex 1000Base-T LAN
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP1GEFEETST
Zoro #
G714909306
UPC #
65030884396
Country of Origin
China
Details
Interfaces/Ports Details
(1) RJ-45 Duplex 1000Base-T LAN
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Item
SFP (mini-GBIC) Module
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.