Shop STARTECH.COM
See all product information
Create Account
(KITBXDOCKPNA) Miscellaneous Kit
- Mfr # KITBXDOCKPNA
- Zoro # G316440788
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x Docking Station Module (MOD4DOCKACPD) 1 x Power Module (MOD4POWERNA) 1 x Modular Table Box (BOX4MODULE) 1 x Universal Power Adapter (MOD4DOCKACPD) 2 x Mounting Brackets (1 - MOD4POWERNA, 1 - MOD4DOCKACPD)
Environmentally Friendly
Yes
Width
12.5 in
Height
4.3 in
Material
Plastic, Steel, Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KITBXDOCKPNA
- Zoro #
- G316440788
- UPC #
- 65030891158
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12.5 in
- Height
- 4.3 in
Details
- Item
- Power/Data Outlet Kit
- Includes
- 1 x Docking Station Module (MOD4DOCKACPD) 1 x Power Module (MOD4POWERNA) 1 x Modular Table Box (BOX4MODULE) 1 x Universal Power Adapter (MOD4DOCKACPD) 2 x Mounting Brackets (1 - MOD4POWERNA, 1 - MOD4DOCKACPD)
- Environmentally Friendly
- Yes
- Material
- Plastic, Steel, Aluminum
- Color
- Black
- Certifications & Standards
- UL cETLus
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.