(KITBZDOCK) Power/Data Outlets
- Mfr # KITBZDOCK
- Zoro # G916425017
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
USB Charging Port
6
Voltage
230V AC, 120V AC
Width
5.7 in
Height
4.5 in
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KITBZDOCK
- Zoro #
- G916425017
- UPC #
- 65030891219
- Country of Origin
- Taiwan, Province of China
- Item
- Data Outlet
- USB Charging Port
- 6
- Voltage
- 230V AC, 120V AC
- Environmentally Friendly
- Yes
- Network
- Yes
- HDMI
- Yes
- Color
- Black
- Current Rating
- 2 A
- Material
- Steel, Aluminum
- USB
- Yes
- Mounting
- Tabletop
- Receptacles Detail
- 1 x USB 3.2 Type-C (24 pin, Gen 1, 5Gbps), 1 x USB 3.2 Type-B (9 pin, Gen 1, 5Gbps), 3 x USB Type-A (9 pin, 5 Gbps), 1 x USB 3.2 Type-A (9 pin, Fast-Charge)
- Certifications & Standards
- CE FCC
Dimensions
- Width
- 5.7 in
- Height
- 4.5 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.