
KVM CABLE - 10FT RACKMOUNT CONSOLE CABLE
Mfr # RKCONSUV10
Zoro # G916424515
product price: $65.39
/eaKey Features
Supported Resolution
1920 x 1200
Compatible With
StarTech.com RKCONS series of Rackmount Consoles: RKCONS1701, RKCONS17HD, RKCONS1708K, RKCONS1716K, RKCONS1901, RKCONS1908K, RKCONS1916K
Environmentally Friendly
Yes
Device Supported
Server, KVM Console, KVM Switch
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKCONSUV10
Zoro #
G916424515
UPC #
65030881791
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Supported Resolution
1920 x 1200
Compatible With
StarTech.com RKCONS series of Rackmount Consoles: RKCONS1701, RKCONS17HD, RKCONS1708K, RKCONS1716K, RKCONS1901, RKCONS1908K, RKCONS1916K
Environmentally Friendly
Yes
Device Supported
Server, KVM Console, KVM Switch
Item
KVM Cable
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Nickel
Connector on First End Details
1 x 14-pin HD-15 - Male
Color
Black
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male, 1 x 15-pin HD-15 - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.