Zoro Homepage

KVM CABLE - 15FT RACKMOUNT CONSOLE CABLE

  • Mfr # RKCONSUV15

  • Zoro # G816424509


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Cable Length
15.09 ft
Color
Black
Connector Plating
Nickel
Environmentally Friendly
Yes
Supported Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKCONSUV15
Zoro #
G816424509
UPC #
65030881807
Country of Origin
China

Dimensions

Cable Length
15.09 ft

Details

Color
Black
Connector Plating
Nickel
Environmentally Friendly
Yes
Item
KVM Cable
Supported Resolution
1920 x 1200
Connector Gender on Second End
Male
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
KVM Console, Server, KVM Switch
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male, 1 x 15-pin HD-15 - Male
Compatible With
StarTech.com RKCONS series of Rackmount Consoles: RKCONS1701, RKCONS17HD, RKCONS1708K, RKCONS1716K, RKCONS1901, RKCONS1908K, RKCONS1916K
Connector on First End Details
1 x 14-pin HD-15 - Male
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.