Zoro Homepage

KVM CABLE - 6FT RACKMOUNT CONSOLE CABLE

  • Mfr # RKCONSUV6

  • Zoro # G116424445


product price: $38.49
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Connector on First End Details
1 x 14-pin HD-15 - Male
Compatible With
StarTech.com RKCONS series of Rackmount Consoles: RKCONS1701, RKCONS17HD, RKCONS1708K, RKCONS1716K, RKCONS1901, RKCONS1908K, RKCONS1916K
Supported Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKCONSUV6
Zoro #
G116424445
UPC #
65030881814
Country of Origin
China

Dimensions

Cable Length
5.91 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Connector on First End Details
1 x 14-pin HD-15 - Male
Compatible With
StarTech.com RKCONS series of Rackmount Consoles: RKCONS1701, RKCONS17HD, RKCONS1708K, RKCONS1716K, RKCONS1901, RKCONS1908K, RKCONS1916K
Supported Resolution
1920 x 1200
Shielding
Yes
Connector Plating
Nickel
End of Life Manual Availability
Yes
Device Supported
Server, KVM Console, KVM Switch
Item
KVM Cable
REACH free of SVHC
Yes
Color
Black
Connector Gender on First End
Male
Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x 4-pin USB 2.0 Type A - Male
Connector Gender on Second End
Male
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.