Zoro Homepage

KVM Switch - Dual Display 4K 30Hz

  • Mfr # SV431DHD4KU

  • Zoro # G316424450


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Desktop, Rack-mountable
Color
Black
USB
Yes
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV431DHD4KU
Zoro #
G316424450
UPC #
65030840095
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.7 in
Width
5.1 in
Height
2.5 in

Details

Mount Type
Desktop, Rack-mountable
Color
Black
USB
Yes
End of Life Manual Availability
Yes
Item
KVM Switchbox
Environmentally Friendly
Yes
Input Voltage
230 V AC, 120 V AC
HDMI
Yes
Number of Local Users Supported
1
Number of HDMI Ports
10
Number of Computers Supported
4
Max. Resolution
3840 x 2160
Number of USB Ports
10
Input Voltage Range
100V AC to 240V AC
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Package Contents
4 Port HDMI KVM Switch - 4K 30Hz - Dual Display, 1 x Quick-Start Guide, 4 x Rubber Feet, 1 x Universal Power Adapter (NA/JP, UK, EU, ANZ)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.