Zoro Homepage

Lacing Bars Horizontal Cable - 2 inch

  • Mfr # CMLB102

  • Zoro # G416471750


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Cable Manager Type
Cable Management Bar
Environmentally Friendly
Yes
Color
Black
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMLB102
Zoro #
G416471750
UPC #
65030869027
Country of Origin
Canada

Dimensions

Rack Height
1U
Length
19 in
Height
0.40 in
Width
0.30 in

Details

Cable Manager Type
Cable Management Bar
Environmentally Friendly
Yes
Color
Black
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
Material
Steel
REACH free of SVHC
Yes
Item
Cable Routing
Package Contents
Horizontal Cable Lacing Bars with 2 in. Offset for Racks - 10 Pack, 10 x Cable Lacing Bars, 20 x M5 Screws, 20 x M5 Cage Nuts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.