Zoro Homepage

Lacing Bars Horizontal Cable - 4 inch

  • Mfr # CMLB104

  • Zoro # G616471659


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Material
Steel
Rack Height
1U
Width
4.10 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMLB104
Zoro #
G616471659
UPC #
65030869003
Country of Origin
Canada

Dimensions

Rack Height
1U
Width
4.10 in
Height
0.40 in
Length
19.10 in

Details

Environmentally Friendly
Yes
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Cable Manager Type
Cable Management Bar
Item
Cable Routing
Package Contents
Horizontal Cable Lacing Bars with 4 in. Offset for Racks - 10 Pack, 10 x Cable Lacing Bars, 20 x M5 Screws, 20 x M5 Cage Nuts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.