Zoro Homepage

Lacing Bars Horizontal Cable

  • Mfr # CMLB10

  • Zoro # G816471633


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Horizontal Cable Lacing Bars for Racks - 10 Pack, 10 x Cable Lacing Bars, 20 x M5 Screws, 20 x M5 Cage Nuts
Width
4.10 in
Environmentally Friendly
Yes
Length
19.10 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMLB10
Zoro #
G816471633
UPC #
65030869195
Country of Origin
Canada

Dimensions

Width
4.10 in
Length
19.10 in
Height
0.40 in
Rack Height
1U

Details

Package Contents
Horizontal Cable Lacing Bars for Racks - 10 Pack, 10 x Cable Lacing Bars, 20 x M5 Screws, 20 x M5 Cage Nuts
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Black
Cable Manager Type
Cable Management Bar
Item
Cable Routing
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.