Zoro Homepage

Laptop Cable Lock Expansion Loop -K-Slot

  • Mfr # BRNCHLOCK

  • Zoro # G016471556


product price: $12.79
/ea

Key Features

Material
Zinc Alloy, Vinyl Coated Steel
Environmental Certification
EU RoHS
Package Contents
Universal Laptop Cable Lock Expansion Loop - 6" (15cm), 1 mm Foam Spacer, 2 mm Foam Spacer, 3 mm Foam Spacer, Quick-Start Guide
Device Supported
Tablet, Notebook, Docking Station
Diameter
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRNCHLOCK
Zoro #
G016471556
UPC #
65030881722
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
0.2"
Height
0.8 in
Width
2.2 in
Length
8.1 in

Details

Item
Cable Lock
Material
Zinc Alloy, Vinyl Coated Steel
Environmental Certification
EU RoHS
Package Contents
Universal Laptop Cable Lock Expansion Loop - 6" (15cm), 1 mm Foam Spacer, 2 mm Foam Spacer, 3 mm Foam Spacer, Quick-Start Guide
Device Supported
Tablet, Notebook, Docking Station
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Locking Combination
4-digit
Lock Configuration Feature
Resettable
Lock Configuration Type
Combination Lock
REACH free of SVHC
Yes
Color
Silver, Black
Product Line
Universal
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.