Zoro Homepage

Laptop Docking Module For The Conference Table Connectivity Box Lets

  • Mfr # MOD4DOCKACPD

  • Zoro # G2399821


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Compatible Operating Systems:Windows 7Windows 8Windows 8.1Windows 10Windows 11Mac OS X 10.9 MavericksMac OS X 10.15 CatalinaMac OS X 10.14 MojaveMac OS X 10.12 SierraMac OS X 11.0 Big SurMac OS X 12.0 MontereyMac OS X 13.0 VenturaChromeOS
Includes
(1) Universal power adapter, (3) Power cords (NA, EU, UK), (1) USB-A to USB-B cable, (1) USB-C cable, (1) Mounting bracket, (4) Mounting bracket screws (M(5) 20 mm), (8) Module screws (#6-3(2) 3/16"), (1) Quick-start guide.
Color
Black
Standards
CE, FCC; TAA Compliant
Material
Aluminum, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD4DOCKACPD
Zoro #
G2399821
UPC #
65030871075
Country of Origin
Unknown

Details

Compatibility
Compatible Operating Systems:Windows 7Windows 8Windows 8.1Windows 10Windows 11Mac OS X 10.9 MavericksMac OS X 10.15 CatalinaMac OS X 10.14 MojaveMac OS X 10.12 SierraMac OS X 11.0 Big SurMac OS X 12.0 MontereyMac OS X 13.0 VenturaChromeOS
Includes
(1) Universal power adapter, (3) Power cords (NA, EU, UK), (1) USB-A to USB-B cable, (1) USB-C cable, (1) Mounting bracket, (4) Mounting bracket screws (M(5) 20 mm), (8) Module screws (#6-3(2) 3/16"), (1) Quick-start guide.
Color
Black
Standards
CE, FCC; TAA Compliant
Material
Aluminum, Plastic
Features
Environmentally Friendly
Receptacle Detail
(1) USB 3.2 Type-A (9 pin, Fast-Charge), (1) USB 3.2 Type-B (9 pin, Gen 1, 5Gbps), (1) USB 3.2 Type-C (24 pin, Gen 1, 5Gbps), (3) USB Type-A (9 pin, 5 Gbps)
Number of Network (RJ-45) Ports
1
Audio
Yes
Number of USB Ports
6
Voltage Rating
120V AC, 230V AC
HDMI
Yes
Mounting
Tabletop
Current Rating
2A
USB
Yes
Item
Data Outlet

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.