Zoro Homepage

Laptop to Server KVM Console

  • Mfr # NOTECONS02X

  • Zoro # G516424380


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Receiver Height
0.90 in
Connectivity Technology
Wired
VGA
Yes
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOTECONS02X
Zoro #
G516424380
UPC #
65030862240
Country of Origin
Canada

Dimensions

Receiver Height
0.90 in
Receiver Depth
4.50 in
Receiver Width
4.90 in

Details

Color
Black
Connectivity Technology
Wired
VGA
Yes
Number of Local Users Supported
1
Graphic Mode
WUXGA
USB
Yes
Number of USB Ports
1
Mount Type
Portable
Package Contents
Laptop-to-Server KVM Console with Rugged Housing, 1 x USB A to Mini-B cable, 1 x USB software key, 1 x Quick start guide
Max. Resolution
1920 x 1200
Platform Supported
Mac, PC, Linux
Environmentally Friendly
Yes
Item
KVM Console

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.