
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB31GEVG
Zoro #
G400684630
UPC #
65030859332
Country of Origin
China
Dimensions
Cable Length
4.37"
Length
2.6"
Width
2.56"
Height
0.75"
Details
Product Type
Docking Station
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.