
Lightning to Micro USB Adapter for iPhone / iPod / iPad, 299551006 (Discontinued)
- Mfr # USBUBLTADPB
- Zoro # G5450673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBUBLTADPB
Zoro #
G5450673
UPC #
65030855464
Country of Origin
China
Dimensions
Height
0.24 in
Length
1.04 in
Width
0.41 in
Details
Connector Type
Apple Lightning Connector (8-pin) to USB Micro-B (5 pin)
Color
Black
Features
Reversible
Includes
Micro USB Charge / Sync Adapter
Adapter Type
Lightning/Micro USB
Product Type
Data Transfer Adapter
Description
Charge or Sync your iPhone iPod or iPad using a Micro USB cable - Apple Lightning to Micro USB Adapter - Lightning Connector Adapter - Lightning to Micro USB Adapter - Micro USB Cable to Lightning Adapter - Black Apple 8-pin Lightning to Micro USB Adapter - Lightweight and portable design is suitable for carrying as a laptop / iPad/iPhone accessory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.