Zoro Homepage

M.2 NVMe to 2.5/3.5" SATA Drive Duplicator, Dual Bay Standalone Cloner/Drive Dock

  • Mfr # N2-M2-SSD-DUPLICATOR

  • Zoro # G821724526


product price: $70.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2-M2-SSD-DUPLICATOR
Zoro #
G821724526
UPC #
065030904728
Country of Origin
Taiwan, Province of China

Description

Perform bidirectional cloning between M.2 NVMe and 2.5/3.5" SATA SSDs/HDDs without a computer, using this M.2 NVMe to SATA Drive Duplicator. The standalone sector-by-sector duplication supports SATA III (6Gbps) and works with any file format. Standalone M.2 NVMe to SATA Cloner Dock Clone an M.2 NVMe drive to a 2.5"/3.5" SATA SSD/HDD or vice versa. This solution is ideal for hardware upgrades, system imaging, or routine maintenance. The Duplicator Dock supports 2240, 2260, and 2280 M.2 NVMe sizes and fits all standard SATA drives, seamlessly combining both legacy and modern storage solutions. External Drive Access over USB-C The USB 3.2 Gen 2 (10Gbps) host connection provides external access to both M.2 NVMe and SATA drives, facilitating data transfer between systems without the need to install the drives internally. Compact Form Factor The Standalone M.2 NVMe to 2.5/3.5in SATA Cloner is portable and minimizes desk space usage. It enables instant data backup, and is ideal for IT Professionals when troubleshooting on-site, with the ability to re-image and re-deploy M.2 NVMe and SATA SSDs/HDDs without the need for a dedicated cloning station. The SSD Cloner Dock features a top-loading design to promote passive airflow for consistent temperatures during peak performance. The Standalone Duplicator supports 4Kn sector size, TRIM, SMART, and UASP. Please note that the target disk must be equal to or larger than the source disk.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.