
M.2 to SATA PCI / PCIe slot mounted SSD adapter converter (Discontinued)
- Mfr # S32M2NGFFPEX
- Zoro # G7149975
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S32M2NGFFPEX
Zoro #
G7149975
UPC #
65030859820
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.74 in
Width
0.71 in
Length
4.72 in
Details
Includes
SATA to M.2 NGFF SSD Adapter, Full profile bracket (pre-installed), Low profile bracket, Screw driver, Standoffs (for PCI slot installation), SSD installation screw
Compatible With
OS independent; No software or drivers required
Product Type
M.2 to SATA Adapter
Description
Mount an M.2 NGFF SSD into your standard or small form factor desktop computer, with a SATA host connection - Works with desktop computers such as Apple iMac & Dell Optiplex and M.2 NGFF SSDs - SATA to M.2 NGFF SSD Adapter / M2 to SATA converter / NGFF solid state drive to SATA hard drive port converter / SSD to HDD converter / M2 SSD to SATA - Install your primary operating system on a faster SSD drive, and keep your larger standard HDD in the same system to increase performance and capacity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.