Shop STARTECH.COM
See all product information
Create Account
(M2E4BTB3) Drive Cabinet
- Mfr # M2E4BTB3
- Zoro # G816517614
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
6.3 in
Depth
4.7 in
Height
0.8 in
Host Interface
Thunderbolt 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2E4BTB3
- Zoro #
- G816517614
- UPC #
- 65030886406
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6.3 in
- Depth
- 4.7 in
- Height
- 0.8 in
Details
- Item
- Drive Enclosure
- Material
- Metal
- Host Interface
- Thunderbolt 3
- Environmentally Friendly
- Yes
- End of Life Manual Availability
- Yes
- Number of Solid State Drive Supported
- 4
- Cooling Fan
- Yes
- Color
- Black
- Environmental Certification
- EU RoHS
- Package Contents
- 4 Bay NVMe TB3 SSD Enclosure, 1 x 2.3 ft (70 cm) Certified Thunderbolt 3 Passive Cable, 1 x Manual, 1 x Universal Power Adapter (NA/JP, UK, EU, ANZ)
- Number of Total Expansion Bays
- 4
- REACH free of SVHC
- Yes
- Drive Interface
- PCI Express NVMe, M.2
- Form Factor
- External
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.